Shop All Continuous Hinges
Pemko
2" W x 95" H Clear Anodized Continuous Hinge
Mfr # CFS95CP-HD1-HT-LH
Zoro # G0124811
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Clear Anodized
- Holes per Leaf 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # CFS95CP-HD1-HT-LH
- Zoro # G0124811
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 83 in |
Overall Width | 2 7/8 in |
Overall Knuckle Height | 2 in |
Length | 95 in |
Width | 1-7/32" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 25/32 in (1XTF2)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-18-LH-DU BOTTOM SET)
- TRINE TRINE: 65P Weatherproof Low Voltage Pushbutton (TRN-65P-ES)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- PEMKO Continuous Hinges (CFM95HD1-M)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- Pemko Continuous Hinges