Shop All Continuous Hinges
Pemko
2" W x 83" H Dark Bronze Anodized Continuous Hinge
Mfr # DFS83CP-HT-LH
Zoro # G0124750
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # DFS83CP-HT-LH
- Zoro # G0124750
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 83 in |
Overall Width | 2 7/8 in |
Overall Knuckle Height | 2 in |
Length | 83 in |
Width | 1-7/32" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Full Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 16"W x 24"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL16X24AS-01)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S SPA 625)
- WRS WRS Push in Extruded Bulb Seal Weather Stripping (021-E137-24)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 2.5 ft. - Black (03-100-WEB)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- PEMKO Continuous Hinges (CFM95HD1-M)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- Pemko Continuous Hinges