Shop All Butt Hinges
Pemko
2" W x 83" H Dark Bronze Anodized Continuous Hinge
Mfr # DFS83CP-HD1
Zoro # G2718667
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 1 3/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DFS83CP-HD1
- Zoro # G2718667
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Overall Width | 2 7/8 in |
Frame Leaf Height | 83 in |
Frame Leaf Width | 1 1/4 in |
Length | 6 ft 11 in |
Height | 3/4" |
Width | 3-3/16" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Included Hardware, 12 Holes per Leaf, Center Pivot Mounting, ANSI/BHMA A156.26, UL Certified Standards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 48H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X48X0375CH)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Matte Black (ED07C)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- AMERIMAX HOME PRODUCTS Amerimax Home Products 68800BX 5 in. x 7 in. Mill Finish Aluminum Flashing Shingle; 500 Pack (436165)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- PEMKO 2 in W x 95 in H Clear Anodized Continuous Hinge (CFS95CP-HT-RH)
- SOSS Router Guide (216IT)
- Pemko Butt Hinges