Shop All Butt Hinges
Pemko
2 in W x 83 in H Clear Anodized Continuous Hinge
Mfr # CFS83CP-HD1-HT-RH
Zoro # G8914507
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Clear Anodized
- Holes per Leaf 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # CFS83CP-HD1-HT-RH
- Zoro # G8914507
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Length | 83 in |
Frame Leaf Height | 83 in |
Overall Width | 2 7/8 in |
Overall Knuckle Height | 2 in |
Frame Leaf Width | 1 1/4 in |
Width | 1-7/32" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Center Pivot Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- WAGNER SPRAY TECH Wallpaper Removal Steamer (2418627)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83HD1)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- WRIGHT PRODUCTS 2-3/4" H Brass Plated Door and Butt Hinge (V650)
- Pemko Door Hinges