Shop All Barn & Hanging Door Hardware
This Product is Discontinued
Pemko
2-3/4" W Sliding Door Hanger for Wood Doors (Discontinued)
Mfr # 53FJ/S
Zoro # G8105456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length (In.) 8 7/16 in
- Width (In.) 2 3/4 in
- For Use With PEMKO 307 Track
- Mounting Top
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 53FJ/S
- Zoro # G8105456
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 8 7/16 in |
Width (In.) | 2 3/4 in |
Height (In.) | 15 in |
Roller Width/Dia. (In.) | 3-7/16 in |
Details
For Use With | PEMKO 307 Track |
Mounting | Top |
Material | Steel |
Max. Weight (Lb.) | 4,400 lb |
Category Type | Sliding Door Hardware |
Item | Door Hanger |
Bearings | Sealed |
Type | Wood Doors |
Hardware | Not included |
Description
Door Hanger, Wood Doors, Max. Weight (Lb.) 4,400 lb, Steel, -, Length (In.) 8 7/16 in, Height (In.) 15 in, Width (In.) 2 3/4 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) 3-7/16 in, - Mounting, Mounting Hole Size (In.) -, Sealed Bearings, Hardware Not Included, Requires -, For Use With PEMKO 307 Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.