Shop All Butt Hinges
Pemko
1-7/8" W x 83" H Dark Bronze Anodized Continuous Hinge
Mfr # DHS83-HT-RH
Zoro # G8914665
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 7/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DHS83-HT-RH
- Zoro # G8914665
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 7/8 in |
Overall Width | 4 1/2 in |
Frame Leaf Height | 83 in |
Length | 83 in |
Overall Knuckle Height | 2 in |
Frame Leaf Width | 2 in |
Width | 1-7/8" |
Hinge Length | 83 in |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Dark Bronze Finish, With Holes, 280 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Half Surface Mounting, Geared Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE S/S Clad Zinc Die Cast 3" Adj Hi-Rise He (A10-0881-C)
- DIXON Grooved Fitting Gasket Baylast, 2" (G200BL)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-300)
- ILCO Ilco: Key Blanks, A1001AH-CO91 COR. (UO1A1 A22A1 (ILCO-A1001AH-CO91)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- PEMKO 2 in W x 95 in H Clear Anodized Continuous Hinge (CFS95CP-HT-RH)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- NATIONAL HARDWARE HINGE WHITE RC 3PK 3.5"" (N830-337)
- Pemko Door Hinges