Shop All Continuous Hinges
Pemko
1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge
Mfr # DFM95HD1 x HT
Zoro # G4060500
original price:
$308.65
7% off
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 1 3/4 in
- Finish Dark Bronze Anodized
- Holes per Leaf 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DFM95HD1 x HT
- Zoro # G4060500
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 95 in |
Overall Width | 2 9/16 in |
Length | 95 in |
Overall Knuckle Height | 1 in |
Width | 25/32" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Not Included Hardware, Varies Hole Spacing, 16 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 10Hx30W, SS (K1050 10X30.32D)
- BEST Padlock, Keyed Alike, Standard Shackle (21B72T)
- SCHLAGE COMMERCIAL Satin Nickel Deadbolt B580619 (B580619)
- YALE COMMERCIAL Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway (AU4608LN626-C)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- PEMKO Continuous Hinges (CFM95HD1-M)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26730072)
- Pemko Continuous Hinges