Shop All Butt Hinges
Pemko
1 7/8 in W x 95 in H Clear Anodized Continuous Hinge
Mfr # CHS95HD1-HT-RH
Zoro # G8914604
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 7/8 in
- Finish Clear Anodized
- Holes per Leaf 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # CHS95HD1-HT-RH
- Zoro # G8914604
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 7/8 in |
Frame Leaf Width | 2 in |
Length | 95 in |
Overall Knuckle Height | 2 in |
Frame Leaf Height | 95 in |
Overall Width | 4 1/2 in |
Width | 1-7/8" |
Hinge Length | 95 in |
Description
Piano Hinge, Ligature Resistant Yes, Bronze Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 320 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Half Surface Mounting, Geared Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- WRS WRS 2-15/16" Die Cast Pivot Bar (2 Pack) (020-504-2)
- MSI Charcoal Pencil Splitface Ledger Panel 6 In. X 24 In. Slate Wall Tile, 8PK (ZOR-PNL-0073)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125NKA)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- PEMKO 2 in W x 83 in H Clear Anodized Continuous Hinge (CFS83CP-HD1-HT-RH)
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge (CFS95CP-HD1)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (FBB191NRP45X45DOORHINGEUS10BBRZ)
- Pemko Door Hinges