Shop All Butt Hinges
Pemko
1 7/8 in W x 95 in H Clear Anodized Continuous Hinge
Mfr # CHS95-HT-RH
Zoro # G8914595
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 7/8 in
- Finish Clear Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # CHS95-HT-RH
- Zoro # G8914595
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 7/8 in |
Frame Leaf Height | 95 in |
Length | 95 in |
Frame Leaf Width | 2 in |
Overall Knuckle Height | 2 in |
Overall Width | 4 1/2 in |
Width | 1-7/8" |
Hinge Length | 95 in |
Description
Piano Hinge, Ligature Resistant Yes, Bronze Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 320 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Half Surface Mounting, Geared Pin Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Leaf Bumper With Brackets, PK2 (SL100)
- TRINE Trine 00 Series Electric Strikes, 24 VAC Voltage, Satin Chrome (001C-24AC)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Traditional Wood Corbel, Maple (CORW05X05X10TRMA)
- PRIMELINE TOOLS Door Stop, 3 in. Reach, Spring Steel, Satin Nickel, Heavy Duty (5 Pack) (MP10115)
- PEMKO 2 in W x 3/4 in H Dark Bronze Anodized Continuous Hinge (DFS83CP)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-RH)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- PEMKO 1 3/8 in W x 15/16 in H Clear Anodized Continuous Hinge (CFS83)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP-HD1)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- ZORO SELECT 5/8 in W x 72 in H White Enamel Continuous Hinge (1CBC1)
- Pemko Butt Hinges