Shop All Continuous Hinges
Pemko
1 7/8 in W x 95 in H Clear Anodized Continuous Hinge
Mfr # CHS95-HT-LH
Zoro # G0124778
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Mounting Half Surface
- Load Capacity 540 lb
- Finish Clear Anodized
- Range of Motion 108 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # CHS95-HT-LH
- Zoro # G0124778
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 95 in |
Door Leaf Width | 1 7/8 in |
Door Leaf Height | 95 in |
Overall Width | 4 1/2 in |
Length | 95 in |
Overall Knuckle Height | 2 in |
Width | 1-7/8" |
Description
Continuous Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 95 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, Closed Back, 2 1/2 In W, PVC (92720)
- GLOBAL DOOR CONTROLS Flush Bolt 15 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB2-AL)
- MARLBORO 1" W x 6-5/32" H Mill Stainless Steel Weld-On Hinge (4PPU5)
- ZORO SELECT O-Ring, Dash 333, Viton, 0.21 In., PK5 (U38871.018.0250)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CFM95HD1 x HT)
- PEMKO 2" W x 83" H Clear Anodized Continuous Hinge (CFS83CP-HT-LH)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- MARLBORO 3/4 in W x 96 in H Mill Stainless Steel Continuous Hinge (4PNL7)
- Pemko Continuous Hinges