Shop All Continuous Hinges
Pemko
1 7/8 in W x 83 in H Dark Bronze Anodized Continuous Hinge
Mfr # DHS83-HT-LH
Zoro # G0124708
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 7/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # DHS83-HT-LH
- Zoro # G0124708
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 7/8 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 83 in |
Overall Knuckle Height | 2 in |
Length | 83 in |
Overall Width | 4 1/2 in |
Width | 1-7/8" |
Hinge Length | 83 in |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 108 Degrees Range of Motion, Dark Bronze Finish, With Holes, 280 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Half Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Luggage Padlocks, Standard Shackle, Rectangular Solid Brass Body, Steel Shackle, 7/8 in W (1XRW6)
- RENIN 60 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE060080)
- MIDWEST FASTENER 1-1/4" Nickel Split Key Rings 10PK (38507)
- OEM REF: 2014-2019 Toyota Corolla / 4-Button Remote Head Key / PN: 89070-02880 / HYQ12BEL (4D H) / (RHK-TOY061)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- PEMKO Continious Hinge, Adhesive Gasket, 510ft (s88BL510)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- PEMKO Continuous Hinges (CFM95HD1-M)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (1CBY4)
- Pemko Door Hinges