Shop All Continuous Hinges
Pemko
1 7/8 in W x 83 in H Dark Bronze Anodized Continuous Hinge
Mfr # DFM83HD1 x HT
Zoro # G4060528
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 83 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 1 3/4 in
- Finish Dark Bronze Anodized
- Holes per Leaf 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DFM83HD1 x HT
- Zoro # G4060528
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 83 in |
Door Leaf Width | 1 3/4 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 83 in |
Overall Knuckle Height | 1 in |
Length | 83 in |
Overall Width | 2 9/16 in |
Width | 25/32" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Non Handed Orientation, 1 in Overall Knuckle Height, 83 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Not Included Hardware, Varies Hole Spacing, 16 Holes per Leaf, Full Mortise Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Levelling feet, LV.A-100-24-AS-M20x98 (LV.A)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 3/32 D, Pk25 (3MPR9)
- STORCH PRODUCTS Disc Magnet, Neodymium, 4 lb. Pull, 1/8in L (B002-3256-035N)
- BROAN Doorbell, 1 Stucco Pushbutton, Bronze (BK131LRBZ)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- PEMKO Continuous Hinges (CFM95HD1-M)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CFM95HD1 x HT)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- NATIONAL HARDWARE 72 in. L Nickel Continuous Hinge 1 pk (N148-486)
- Pemko Door Hinges