Shop All Butt Hinges
Pemko
1 7/8 in W x 2 9/16 in H Dark Bronze Anodized Continuous Hinge
Mfr # DHS83
Zoro # G3101034
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 2 9/16 in
- Door Leaf Thickness 0.187 in
- Door Leaf Width 1 7/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DHS83
- Zoro # G3101034
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 9/16 in |
Door Leaf Width | 1 7/8 in |
Length | 6 ft 11 in |
Frame Leaf Height | 2 9/16 in |
Frame Leaf Width | 2 in |
Overall Width | 4 1/2 in |
Width | 2-1/4" |
Height | 2-9/16" |
Description
Piano Hinge, Ligature Resistant No, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 280 lb Load Capacity, Non Handed Orientation, 2 9/16 in Door Leaf Height, 2 9/16 in Frame Leaf Height, 1 7/8 in Door Leaf Width, 2 in Frame Leaf Width, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 6 ft 11 in, Not Included Hardware, 10 Holes per Leaf, Half Surface Mounting, BHMA, cULus Listed Standards, 4 1/2 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Split Ring, 3 in Ring Size, Silver, 10 PK (7910010)
- STRYBUC HD Pneumatic Closer (18-97B)
- SCHLAGE COMMERCIAL Bright Brass Strikes 10001605 (10001605)
- GOODYEAR Goodyear Diamond-Plate Rubber Flooring -- 3.5mm x 36" x 10ft - Dark Gray (03-271-36-DG-10)
- PEMKO 2 in W x 95 in H Clear Anodized Continuous Hinge (CFS95CP-HT-RH)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- PEMKO 2 in W x 83 in H Clear Anodized Continuous Hinge (CFS83CP-HD1-HT-RH)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PEMKO 83" Full Mortise Heavy Duty Geared Continuous Hinge Short Leaf Flush Clear Anodized Aluminum (CFM83SLFHD1)
- ZORO SELECT 3 1/2 in W x 10 in H zinc plated Strap Hinge (1RCK7)
- Pemko Door Hinges