Shop All Butt Hinges
Pemko
1-3/8" W x 83" H Clear Anodized Continuous Hinge
Mfr # CFS83-HT-RH
Zoro # G8914482
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Clear Anodized
- Holes per Leaf 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # CFS83-HT-RH
- Zoro # G8914482
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Length | 83 in |
Frame Leaf Width | 1 1/4 in |
Overall Width | 2 7/8 in |
Frame Leaf Height | 83 in |
Overall Knuckle Height | 2 in |
Width | 1-1/4" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Bronze Material, 180 Degrees Range of Motion, Mill Aluminum Finish, With Holes, 540 lb Load Capacity, Right Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 83 in, Included Hardware, Varies Hole Spacing, 10 Holes per Leaf, Full Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP36575G10 5-1/16" (128 mm) CTC Edge Pull Satin Nickel Finish (BP36575G10)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer in Duronodic - Size 4 (TC2204-DU)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83SLF-HD1)
- PEMKO 1-7/8" W x 95" H Clear Anodized Continuous Hinge (CHS95HD1)
- PEMKO 83" Full Mortise Heavy Duty Geared Continuous Hinge Short Leaf Flush Clear Anodized Aluminum (CFM83SLFHD1)
- PEMKO 25/32" W x 83" H Clear Anodized Continuous Hinge (CFM83-SLF-HD1xSER8)
- PEMKO 1 7/8 in W x 2 9/16 in H Clear Anodized Continuous Hinge (CHS83)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1)
- J.W. WINCO GN237-ZD-60-60-A-SW Hinge Zinc Die Cast (237-ZD-60-60-A-SW)
- Pemko Door Hinges