Shop All Continuous Hinges
Pemko
1 3/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge
Mfr # DFS95HD1-HT-LH
Zoro # G0124717
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 95 in
- Door Leaf Thickness 0.125 in
- Door Leaf Width 1 3/8 in
- Finish Dark Bronze Anodized
- Holes per Leaf 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # DFS95HD1-HT-LH
- Zoro # G0124717
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 95 in |
Door Leaf Width | 1 3/8 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 83 in |
Overall Width | 2 7/8 in |
Length | 95 in |
Overall Knuckle Height | 2 in |
Width | 1-1/4" |
Hinge Length | 10 ft |
Description
Piano Hinge, Ligature Resistant Yes, Aluminum Material, 180 Degrees Range of Motion, Dark Bronze Finish, With Holes, 540 lb Load Capacity, Left Hand Orientation, 2 in Overall Knuckle Height, 95 in Door Leaf Height, 83 in Frame Leaf Height, 1 3/8 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.125 in Door Leaf Thickness, 0.125 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Length 95 in, Included Hardware, Varies Hole Spacing, 12 Holes per Leaf, Full Surface Mounting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Satin Brass (DP-SQ01 SB)
- TRINE Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4801-32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Knurled Grip in Flat Black (LV100 SB GRIP-KN FBL)
- RANDALL TRACK FOR 1/2In. (8 FT A-8034)
- PEMKO Continious Hinge, 83"Door Leaf, Anodized (CFS83-HD1-M)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83HD1 x HT)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CHS83-HT-LH)
- PEMKO 1 7/8 in W x 95 in H Clear Anodized Continuous Hinge (CFM95 x HT)
- PEMKO 1-7/8" W x 83" H Clear Anodized Continuous Hinge (CFM83 x HT)
- PEMKO 1 7/8 in W x 95 in H Dark Bronze Anodized Continuous Hinge (DFM95 x HT)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET7)
- Pemko Door Hinges