Shop All Door Bottoms
Pemko
1-1/2"H x 40"L, Door Drip Edge
Mfr # 346C40
Zoro # G0541825
original price:
$36.46
27% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- Color Clear
- Material Aluminum
- Projection 2 1/2 in
- UL Fire Rating UL10C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 346C40
- Zoro # G0541825
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 40 in |
Overall Height | 1 1/2 in |
Flange Height | 5/8 in |
Overall Length | 40 in |
Flange Width | 2-1/2" |
Details
Color | Clear |
Material | Aluminum |
Projection | 2 1/2 in |
UL Fire Rating | UL10C |
Finish | Anodized |
Flange Thickness | 0.093 in |
Item | Door Drip Guard |
For Use With | 36 in Wide Doors |
Flange Material | Aluminum |
Flange Finish | Anodized |
Standards | UL 4L10 Listed |
Features | Slotted Holes |
Includes Hardware | Hardware Included |
Description
Door Drip Guard, Flange Height 5/8 in, Anodized Finish, Projection 2 1/2 in, Length 40 in, Flange Thickness 0.093 in, Overall Height 1 1/2 in, Material Aluminum, For Use With 36 in Wide Doors, Includes -, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 5mm Wide 12mm ID, PK10 (ZUSAV5X12)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- PRIMELINE TOOLS Cabinet Pull Knob, 1-13/16 in., Plastic, White (5 Pack) (MP7517)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 7/8 in (C8053-C420A-14A)
- PEMKO Door Shoe, 1/2" Insert Size, Flange 3/32"H (221AV36)
- PEMKO 2221DV36 36" Door Shoe with Rain Drip and Vinyl Dark Bronze (2221DV36)
- PEMKO Automatic Door Bottom, 36 In, Aluminum (434APKL36)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- PEMKO Door Bottom, Dark Bronze, 48 in.L (2173DV48)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- RANDALL PLASTIC DOOR BTM DOR 1 3/4In. DOORS (3 FT P-6-WH)
- Pemko Door Bottoms