Shop All Capacitor Start AC Motors
Pem Motors
Rotom 21C, 21-25MFD, 220/250V, Start Capacitor, Round
Mfr # 21C
Zoro # G804954360
product price: $14.95
/ea
Sold in multiples of 2 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pem Motors
- MFR # 21C
- Zoro # G804954360
- UPC # 777980009148
- Country of Origin Canada
- Category Capacitor Start AC Motors
Description
These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in ac motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic. They have standard dual blade terminals.. rated 3-second start. 20 starts per hour. operating temperature range: 40 to 65c (-40 to 149f). meet or exceed electronic industries association (eia). standard rs-463 type 2. hertz: 50/60. ul recognized and cul approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (UCP209-28)
- OPTIBELT V-Belt; B Series; V-Belt; 1 Band (B144)
- PREVOST High-Flo High Flow Coupler, 1/4" FNPT (ESI 071201)
- FESTO Push-In L-Fitting QSL-3/8-10 (QSL-3/8-10)
- PEM MOTORS Rotom 233C, 233-280MFD, 220/250V, Start Capacitor, Round (233C)
- PEM MOTORS Rotom 145B, 145-174MFD, 110/125V, Start Capacitor, Round (145B)
- PEM MOTORS Rotom 53C-1, 53-64MFD, 220/250V, Start Capacitor, Round (53C-1)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (1K076)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- DAYTON Capacitor-Start High Torque Farm Duty Motor, 1 HP, 115/230V AC Voltage, 56HC Frame (1TMW9)
- LEESON General Purpose Motor, 1.50 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56HC Frame, TEFC (110910.00)
- Pem Motors General Purpose AC Motors