Shop All Body Weight Scales
Pelstar/Health O Meter
Health o Meter® 3001KL-AM Assembled Antimicrobial Digital Platform Scale, 1000 lb x 0.2 lb
Mfr # 3001KL-AM
Zoro # G604973073
product price: $3,795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelstar/Health O Meter
- MFR # 3001KL-AM
- Zoro # G604973073
- UPC # 854896003375
- Country of Origin United States
- Category Body Weight Scales
Description
Health o meter 3001kl-am assembled antimicrobial digital platform scale, 1000 lb x 0.2 lb features & benefits: fall prevention: "live" handrails advanced technology allows the patient to hold onto handrails for stability while the scale accurately calculates weight. Low profile platform requires only minimal step up, offering the patient a more comfortable and stable weighing experience. workflow efficiency: on-screen help menu guides users through operating functions and provides easy access to multiple settings. Interactive display high contrast color screen provides a user-friendly interface. Emr capable scale has the ability to interface with a pc or other electronic device via usb or optional pelstar wireless technology. Everlock (patent pending) option that allows users to permanently lock the scale in either lb or kg to improve safety. infection prevention: antimicrobial powder coating. The silver ionic technology suppresses the growth of bacteria and helps protect against cross-contamination. durability: convenient transport handle allows the user to easily move the scale to where it is needed in the facility. Rugged scuff-proof wheels enable smooth and easy portability. functions: lb / kg conversion, lb /kg lock out, body mass index (bmi), zero tare, pre-tare, hold / release, recall, reweigh, auto zero, auto off, time / date, variable auto off time, audible / mute sound option, everlock. specifications: capacity: 1,000 lb / 454 kg resolution: 0.2 lb / 0.1 kg platform size: 22" (w) x 15 3/4" (d) x 2 5/8" (h) / 559 mm (w) x 400 mm (d) x 66 mm (h) height rod: optional part #3001hr display: 1-1/2" / 38 mm high contrast color tft-lcd screen wheels: rugged scuff-proof wheels: 2 power source: 100-240v adapter adpt30 (included), 6 d batteries (not included) connectivity: us
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE GoSupreme Pull-On Underwear, Black, Large, 36"-48", 14PK (2107)
- FIRST AID ONLY Gauze Roll, Non-Sterile, White, 3 in. W (J224)
- AFS Church Truck - Silver (11021)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- PELSTAR/HEALTH O METER Health O Meter 2650KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Remote Display (2650KL)
- PELSTAR/HEALTH O METER Health O Meter 600KL Digital Physician Scale 600 x 0.2lb/272 x 0.1kg, W/ Height Rod, Wheels (600KL)
- PELSTAR/HEALTH O METER Health O Meter 500KL Digital Physician Scale 500 x 0.2lb/220 x 0.1kg, w/ Height Rod, Wheels (500KL)
- PELSTAR/HEALTH O METER Health O Meter 2700KL Digital Wheelchair Dual Ramp Scale 1000 x 0.2lb XL Platform, Remote Display (2700KL)
- PELSTAR/HEALTH O METER AC Adapter 110-240V for Health O Meter Scales (ADPT30)
- PELSTAR/HEALTH O METER Health o Meter® 500HB Handlebar Accessory for 500 Series Scales (500HB)
- TAYLOR PRECISION PRODUCTS Digital Glass Bath Scale, Taupe with Stainless Steel Accents, 400-Lb. Capacity (5297042)
- Pelstar/Health O Meter Body Weight Scales