Shop All Bench and Floor Scales
Pelouze
RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram Capacity
Mfr # FG404088
Zoro # G509146480
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 12 in
- Color Black
- Width 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelouze
- MFR # FG404088
- Zoro # G509146480
- UPC # 86876207941
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 12 in |
Width | 12-1/2 in |
Details
Material | Steel |
Color | Black |
Description
RUBBERMAID Digital Weighing Scale - 400-Lb./180-Kilogram CapacityDetachable control panel allows you to put the weighing scale and control panel up to 9 feet apart.
Tare functionNot legal-for-tradeIncludes AC adapterAlso operates with 9V battery not includedScale weighs load only in the listed increments. For example, 150-lb. capacity scale weighs in 0.2-lb. increments.
Tare functionNot legal-for-tradeIncludes AC adapterAlso operates with 9V battery not includedScale weighs load only in the listed increments. For example, 150-lb. capacity scale weighs in 0.2-lb. increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- NEWPATH LEARNING Science Readiness Learning Center Game - All About Plants (24-0021)
- MELISSA & DOUG Pull Back Construction Vehicles (9221)
- UWE NTEP Scale, 3000 g, .5 g, Legal For Trade, RS232, Stainless Steel Portion Weigher, NTEP (AGS-3000BL)
- DORAN Mechanical Physician Scale 200kg/450 lb. Capacity (DS2100)
- A&D WEIGHING Digital Platform Bench Scale 60 lb./30kg Capacity (FG-30KAM)
- OHAUS Mechanical Balance, SS Pltfrm, 2610g Cap. (TP2611)
- UWE 24 lb, .002 lb, Counting Scale, 99 PLU, 9x8" Stainless Steel Platter, Numeric Keypad, RS232 (OAC-12)
- MEASURETEK Digital Compact Bench Scale 4 lb./2kg Capacity (12R972)
- MEASURETEK Digital Platform Bench Scale 300 lb./150kg Capacity (12R966)
- Pelouze Bench and Floor Scales