Shop All Bench and Floor Scales
Pelouze Manufacturing Co
SCALE, SHIPPING, DIGITAL, 400#
Mfr # PEL1776113
Zoro # G302500540
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelouze Manufacturing Co
- MFR # PEL1776113
- Zoro # G302500540
- UPC # 92980000934
- Country of Origin China
- Category Bench and Floor Scales
Description
Portable Digital USB Shipping Scale saves time, money and extra heavy-lifting. This rugged, heavy-duty scale weighs heavy packages and parcels from 2.5 to 400 lb. Built-in, wraparound handle makes it easy to carry the scale to heavy items so you don't have to lug heavy items to the scale. The LCD screen detaches for convenient handheld or wall-mounted viewing, and displays weight in an accurate, easy-to-read digital format (0 lb. 00.0 oz. or 0 kg 000g). Connect via USB to your PC or Mac to use popular online mailing and shipping services. The "hold" feature continues to display the weight for 10 seconds after you remove your item from the scale. Ideal for weighing larger items that block your view of the display. The tare function lets you weigh items in a container without including the container weight. Automatic shutoff feature conserves battery power. Portable digital scale is powered by a USB cable (included), AC adapter (included) or three AAA batteries (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK500 (QUA40765)
- BANKERS BOX Storage Drawers, Legal, 15-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00722)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- GHENT 72"L Display Rail (H72-SS)
- OHAUS Digital Compact Bench Scale 1500g Capacity (R31P1502)
- ADAM EQUIPMENT Digital Platform Bench Scale 35 lb./16kg Capacity (GBK 35a)
- OPTIMA 10000 lb, 2 lb, 4x4' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 10K)
- A&D WEIGHING Digital Compact Bench Scale 300g Capacity (HL-300WP)
- ADAM EQUIPMENT Adam Equipment Adam-CKT-32 Cruiser Bench Checkweighing Scale - 70 lbs (Adam-CKT-32)
- DORAN Digital Compact Bench Scale 4500g/10 lb. Capacity (PC400-10)
- VELAB Washdown Bench and Floor Scales 60kg/130lb 10g/0.02lb (VE-WD60)
- Pelouze Manufacturing Co Bench and Floor Scales