Shop All Handheld Flashlights
Pelican
Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm
Mfr # 2460C
Zoro # G4472754
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 112 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2460C
- Zoro # G4472754
- UPC # 019428111311
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 7 in |
Description
Rechargeable Safety-Rated Flashlight, Battery Chemistry Nickel Metal Hydride, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable Yes, Beam Pattern Flood, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 179 m, Maximum Brightness 183 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 7.8 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Incandescent R Br R40 Br40, Replacement For Lavex Janitorial, 250 Watt Infrared (250 WATT INFRARED)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W930CA/FIL/3)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- WALDMANN Mounting Clamp, 2.5-5.3" Span, Metal (190033019-00014950)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- PELICAN Black No Led 106 lm lm (019100-0001-110)
- PELICAN Black No 450 lm (7110)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- PELICAN Black Rechargeable Tactical Handheld Flashlight, 18650, 944 lm lm (7600)
- POWEROPTIX Flashlight 32 LED 3D - Black (032-83201)
- Pelican Handheld Flashlights