Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Yellow Rechargeable Led 132 lm (Discontinued)
Mfr # 3315R
Zoro # G8093919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Maximum Lumens Output 135 lm
- Number of Batteries 1
- Flashlight Battery Size AA
- Flashlight Battery Type Lithium Metal
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3315R
- Zoro # G8093919
- UPC # 019428149482
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.11 in |
Body Dia. | 1.42 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Yellow, Lighting Technology LED, Weight with Batteries 6.2 oz, Drop Rating 2.0m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.