Shop All Hard Case Storage
Pelican
Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D
Mfr # IM2720
Zoro # G7676277
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
- Material Plastic
- Features (3) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2720
- Zoro # G7676277
- UPC # 825494000622
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 3/4 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Inside Length | 22 in |
Lid Depth | 2 in |
Inside Width | 17 in |
Bottom Depth | 8 in |
Inside Depth | 10 in |
Height | 19.7" |
Depth | 11.7" |
Width | 24.6" |
Inside Width Range | Wider than 16 in |
Overall Length1 | No |
Inside Length Range | Longer than 20 in |
Overall Length2 | No |
Overall Width1 | No |
Inside WxLxD | 17 in x 22 in x 10 in |
Padlock Hole Diameter | 1/4 in |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Overall Width2 | Yes |
Carry-On Size | No |
Overall WxLxD | 19 3/4 in x 24 5/8 in x 11 3/4 in |
Inside Depth Range | 4 to 10 in |
Overall Depth1 | No |
Overall Depth22 | Yes |
Overall Width14 | No |
Overall Depth14 | Yes |
Overall Depth9 | No |
Overall Length22 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 8 in, Closure Type Padlock; Press and Pull, Color Yellow, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 10 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 11 3/4 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Tool Lanyard, 6 In. L, Stainless Steel (LN3/640600X337X)
- SK PROFESSIONAL TOOLS Diagonal Cutters, 6 In. (15016)
- DRILL AMERICA #29 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29)
- HHIP 1/2 Arbor X 1/2" Straight Shank Stub Mill Arbor (3900-0156)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PELICAN Black Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-001-110)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- Pelican Hard Case Storage