Shop All Hard Case Storage
Pelican
Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D
Mfr # IM2720
Zoro # G3047180
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Four Press and Pull Latches
- Overall Depth 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2720
- Zoro # G3047180
- UPC # 825494000615
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 3/4 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Bottom Depth | 8 in |
Inside Length | 22 in |
Inside Width | 17 in |
Inside Depth | 10 in |
Lid Depth | 2 in |
Height | 19.7" |
Depth | 11.7" |
Width | 24.6" |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Overall WxLxD | 19 3/4 in x 24 5/8 in x 11 3/4 in |
Overall Width1 | No |
Overall Length1 | No |
Inside WxLxD | 17 in x 22 in x 10 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 2 in - 8 in |
Inside Width Range | Wider than 16 in |
Inside Length Range | Longer than 20 in |
Carry-On Size | No |
Padlock Hole Diameter | 1/4 in |
Overall Depth1 | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Length22 | No |
Overall Width9 | No |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 8 in, Closure Type Padlock; Press and Pull, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 11 3/4 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F841)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- WESTWARD Hole Saw Set, Bi-Metal, 8 Pcs (12G708)
- DRILL AMERICA 7/8"x 6" Spade Bit (DMS71-0009)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- Pelican Hard Case Storage