Shop All Hard Case Storage
Pelican
Yellow Protective Case, 24.39"L x 19.3"W x 8.79"D
Mfr # 1600-000-240
Zoro # G4758144
product price: $259.95
/ea
Free Shipping & Returns
$259.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Bottom Cushion and Layers of Cubed Foam, Cases Come Lined with a Flat, Convoluted and/or Flat Cushion in the Lid, Dents and Scuffs, Double Case Wall Construction, Shells can Withstand Extreme Temperatures, Textured Exterior Resists Cracking
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1600-000-240
- Zoro # G4758144
- UPC # 019428101497
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 18 1/2 in |
Lid Depth | 1 3/4 in |
Inside Depth | 8 in |
Inside Length | 21 1/2 in |
Inside Width | 16 1/2 in |
Bottom Depth | 6 1/8 in |
Width | 19.4" |
Depth | 8.7" |
Padlock Hole Diameter | 5/16 in |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Width9 | No |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall WxLxD | 18 1/2 in x 24 3/8 in x 8 3/4 in |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Overall Width14 | No |
Overall Length9 | No |
Overall Length22 | No |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Yellow, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 24 3/8 in, Overall Width 18 1/2 in, Weight Capacity 20 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- HHIP .251 X 1-1/2 X 6" High Speed Steel 6F Straight Shank Chucking Reamer (2006-3560)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6127)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, G (M2456305-G1/8)
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- PELICAN Black Protective Case, 19.2"L x 12.8"W x 6.9"D (014850-0011-110)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- SKB Olive Drab Green Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7M-L)
- Pelican Hard Case Storage