Shop All Hard Case Storage
Pelican
Yellow Protective Case, 22.07"L x 17.9"W x 10.42"D
Mfr # 1560NF
Zoro # G7677731
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 10 3/8 in
- Overall Length 22 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1560NF
- Zoro # G7677731
- UPC # 019428049812
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 3/8 in |
Overall Length | 22 1/8 in |
Overall Width | 17 7/8 in |
Inside Depth | 9 in |
Inside Width | 15 in |
Lid Depth | 2 in |
Bottom Depth | 7 in |
Inside Length | 19 7/8 in |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Inside Width Range | 10 to 16 in |
Overall Length1 | No |
Overall Length2 | No |
Overall Width1 | No |
Overall Width2 | Yes |
Carry-On Size | No |
Overall WxLxD | 17 7/8 in x 22 1/8 in x 10 3/8 in |
Overall Depth1 | No |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 15 in x 19 7/8 in x 9 in |
Padlock Hole Diameter | 5/16 in |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Depth9 | No |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Length22 | No |
Overall Width9 | No |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Yellow, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/8 in, Overall Length 22 1/8 in, Overall Width 17 7/8 in, Weight Capacity 104 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-259 Button Handle Adapter, Aluminum (12-259)
- GEDORE Torque Wrench Head, Open, 16 Z, 32mm (8791-32)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081BK-0A0-19049 (995S-081BK-0A0-19049)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 9/16" 12 pt SAE Socket, 12 Points (43918)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- NANUK CASES Graphite Carrying Case, 19.9"L x 16.1"W x 10.1"D, Material: Lightweight NK-7 Polypropylene (933-1007)
- Pelican Hard Case Storage