Shop All Hard Case Storage
Pelican
Yellow Protective Case, 22.07"L x 17.92"W x 10.42"D
Mfr # 1560
Zoro # G7677695
product price: $270.95
/ea
Free Shipping & Returns
$270.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, 2 level Pick N Pluck(TM) with Convoluted Lid Foam
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1560
- Zoro # G7677695
- UPC # 019428049805
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 3/8 in |
Overall Length | 22 1/8 in |
Overall Width | 17 7/8 in |
Inside Length | 19 7/8 in |
Inside Width | 15 in |
Bottom Depth | 7 in |
Inside Depth | 9 in |
Lid Depth | 2 in |
Depth | 10.4" |
Width | 17.9" |
Overall Depth1 | No |
Overall Length2 | No |
Overall WxLxD | 17 7/8 in x 22 1/8 in x 10 3/8 in |
Inside Width Range | 10 to 16 in |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Carry-On Size | No |
Overall Length1 | No |
Inside WxLxD | 15 in x 19 7/8 in x 9 in |
Inside Length Range | 12 to 20 in |
Padlock Hole Diameter | 5/16 in |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length22 | No |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Length9 | No |
Overall Depth9 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Description
Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Yellow, Foam Design Flat, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 10 3/8 in, Overall Length 22 1/8 in, Overall Width 17 7/8 in, Weight Capacity 104 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Point Tap, Plug, 3 (I9784)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 9 mm Size, Deep Socket, Black Phosphate (49-66-6270)
- MAKITA 12V max CXT® 3-3/8" Circular Saw Kit (2.0Ah) (SH02R1)
- PROTO Center Punch, 4 5/8 L x 5/16 In Hex (J415/16)
- PELICAN O-Ring Lid for 1120 Case (1123)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- NANUK CASES Case with Foam Insert for (21256), 909S-080SV-0A0-21256 (909S-080SV-0A0-21256)
- Pelican Hard Case Storage