Shop All Hard Case Storage
Pelican
Yellow Protective Case, 19.2"L x 15.2"W x 7.3"D
Mfr # IM2400
Zoro # G3047278
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2400
- Zoro # G3047278
- UPC # 825494000301
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/4 in |
Overall Length | 19 1/4 in |
Overall Width | 15 1/4 in |
Inside Depth | 6 3/4 in |
Inside Width | 13 in |
Lid Depth | 2 in |
Inside Length | 18 in |
Bottom Depth | 4 3/4 in |
Depth | 7.3" |
Width | 15.2" |
Overall WxLxD | 15 1/4 in x 19 1/4 in x 7 1/4 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | 12 to 20 in |
Depth (Top Lid - Bottom) | 2 in - 4 3/4 in |
Overall Width2 | Yes |
Overall Depth1 | Yes |
Padlock Hole Diameter | 1/4 in |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 13 in x 18 in x 6 3/4 in |
Overall Length1 | Yes |
Overall Width1 | No |
Overall Length2 | No |
Carry-On Size | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 4 3/4 in, Closure Type Padlock; Press and Pull, Color Yellow, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/4 in, Overall Length 19 1/4 in, Overall Width 15 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-134)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (307368)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 1/2"L, Zinc Plated (GN04----K3-LN21)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- PELICAN Orange Protective Case, 24.39"L x 19.36"W x 8.79"D (1600-005-150)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- PELICAN Black Protective Case, 19.2"L x 12.8"W x 6.9"D (014850-0011-110)
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- VESTIL ALUMINUM CARRYING CASE 13 X 11.5 X 5 (CASE-1310)
- Pelican Hard Case Storage