Shop All Hard Case Storage
Pelican
Yellow Protective Case, 18.2"L x 13.9"W x 6.7"D
Mfr # IM2300
Zoro # G7676085
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2300
- Zoro # G7676085
- UPC # 825494000219
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 12 7/8 in |
Inside Depth | 6 1/4 in |
Lid Depth | 2 in |
Inside Length | 17 in |
Bottom Depth | 4 1/4 in |
Inside Width | 11 3/4 in |
Depth | 6.7" |
Width | 18.2" |
Height | 13.4" |
Inside Length Range | 12 to 20 in |
Inside Width Range | 10 to 16 in |
Inside Depth Range | 4 to 10 in |
Overall Length1 | Yes |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Inside WxLxD | 11 3/4 in x 17 in x 6 1/4 in |
Overall Width2 | Yes |
Overall Length2 | No |
Overall WxLxD | 12 7/8 in x 18 1/4 in x 6 3/4 in |
Depth (Top Lid - Bottom) | 2 in - 4 1/4 in |
Padlock Hole Diameter | 1/4 in |
Carry-On Size | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock; Press and Pull, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 18 1/4 in, Overall Width 12 7/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (KTI-28117)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 13.00mm (C74057)
- MILTON INDUSTRIES ShockIt Line Wrench Set, 12-Piece Metric - Automotive/Hydraulic Line Fittings (LT1930)
- PROTO 1 in Drive Impact Socket 2 1/2 in Size 6 pt Deep Depth, Black Oxide (J10040L)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- GREENLEE Knock Out Case, KCC-7674 (KCC-7674)
- Pelican Hard Case Storage