Shop All Hard Case Storage
Pelican
Yellow Protective Case, 16"L x 12.7"W x 6.6"D
Mfr # IM2200
Zoro # G7676067
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
- Overall Depth 6 5/8 in
- Overall Length 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2200
- Zoro # G7676067
- UPC # 825494000134
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 5/8 in |
Overall Length | 16 1/4 in |
Overall Width | 12 3/4 in |
Lid Depth | 2 in |
Inside Length | 15 in |
Inside Width | 10 1/2 in |
Inside Depth | 6 in |
Bottom Depth | 4 in |
Depth | 6.6" |
Width | 12.7" |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Inside Length Range | 12 to 20 in |
Inside Depth Range | 4 to 10 in |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Overall Width1 | Yes |
Padlock Hole Diameter | 1/4 in |
Inside WxLxD | 10 1/2 in x 15 in x 6 in |
Overall Depth1 | Yes |
Overall Length2 | No |
Overall Width2 | Yes |
Overall WxLxD | 12 3/4 in x 16 1/4 in x 6 5/8 in |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Padlock; Press and Pull, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 5/8 in, Overall Length 16 1/4 in, Overall Width 12 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 3/8-16X25, A=100, B=33, Polyamide Black, Comp: Steel (K0646.25211A4X25)
- GEDORE 1/2" Drive, Socket Set Metric, 28 pcs (19 VMU-10)
- DRILL AMERICA 3/8"-16 2" OD HSS Round Adjustable Die (DWTH2-3816)
- OSG Thread Forming Tap, M8-1.25, Modified Bottoming, TiCN, 0 Flutes (1635008255)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- PELICAN ProtAirCase, 6.49 in, Press and Pull, Black (015070-0011-110)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- Pelican Hard Case Storage