Shop All Hard Case Storage
Pelican
Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D
Mfr # IM2100
Zoro # G3043601
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
- Overall Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2100
- Zoro # G3043601
- UPC # 825494000066
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 1/2 in |
Overall Length | 14 1/4 in |
Overall Width | 11 3/8 in |
Lid Depth | 2 in |
Inside Length | 13 in |
Inside Width | 13 1/4 in |
Inside Depth | 6 in |
Bottom Depth | 4 in |
Depth | 6.5" |
Width | 11.4" |
Overall Depth1 | Yes |
Padlock Hole Diameter | 1/4 in |
Overall Width2 | Yes |
Overall WxLxD | 11 3/8 in x 14 1/4 in x 6 1/2 in |
Carry-On Size | Yes |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Overall Length2 | No |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 13 1/4 in x 13 in x 6 in |
Overall Width1 | Yes |
Inside Length Range | 12 to 20 in |
Overall Length1 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Padlock; Press and Pull, Color Yellow, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 13 in, Inside Width 13 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 1/2 in, Overall Length 14 1/4 in, Overall Width 11 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Inside Radius Gauge (IRG-3600)
- EREM Tweezer, Fine Tip, Flat/Round, Swiss (2ASA)
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- PELICAN Desert Tan Protective Case, 10.6"L x 9.68"W x 4.87"D (1200-001-190)
- PELICAN Black Protective Case, 19.87"L x 13.93"W x 4.68"D (1490NF)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- SKB Black Protective Case, 24-1/2"L x 19.37"W x 12.22"D (3I-2217-10BE)
- Pelican Hard Case Storage