Shop All Hard Case Storage
Pelican
Yellow Protective Case, 13.37"L x 11.62"W x 6"D
Mfr # 1400NF
Zoro # G4788761
Free Shipping & Returns
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Ruber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1400NF
- Zoro # G4788761
- UPC # 019428014124
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 3/8 in |
Overall Width | 11 5/8 in |
Inside Width | 11 7/8 in |
Lid Depth | 1 1/4 in |
Inside Length | 8 7/8 in |
Inside Depth | 5 1/4 in |
Bottom Depth | 4 in |
Depth | 6" |
Width | 11.6" |
Inside Length Range | Shorter than 12 in |
Inside Depth Range | 4 to 10 in |
Inside WxLxD | 11 7/8 in x 8 7/8 in x 5 1/4 in |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 4 in |
Carry-On Size | Yes |
Overall WxLxD | 11 5/8 in x 13 3/8 in x 6 in |
Overall Length1 | Yes |
Overall Length2 | Yes |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Overall Width2 | Yes |
Overall Depth22 | Yes |
Overall Length14 | Yes |
Overall Length9 | No |
Overall Width14 | Yes |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color Yellow, Handle Style Folding, Includes Foam Insert No, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Weight Capacity 20 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, E7 Female Torx(R) SAE Socket, 6 Points (42607)
- STANLEY Screwdriver #2 Round (64-105-A)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 8 mm Tip, 1 3/4 in L (54TL62)
- DYNABRADE Contact Arm, 5/16"x3/8", w/1/2" Platen (11201)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D (1400NF)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- Pelican Hard Case Storage