Shop All Hard Case Storage
Pelican
Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D
Mfr # IM2075
Zoro # G7676042
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 7 3/4 in
- Overall Length 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2075
- Zoro # G7676042
- UPC # 825494002763
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/4 in |
Overall Length | 11 3/4 in |
Overall Width | 9 3/4 in |
Lid Depth | 1 1/2 in |
Bottom Depth | 5 3/4 in |
Inside Length | 9 1/2 in |
Inside Width | 7 1/2 in |
Inside Depth | 7 1/4 in |
Inside Width Range | Narrower than 10 in |
Overall Width2 | Yes |
Carry-On Size | Yes |
Padlock Hole Diameter | 1/4 in |
Overall Length1 | Yes |
Overall Depth1 | Yes |
Inside Length Range | Shorter than 12 in |
Depth (Top Lid - Bottom) | 1 1/2 in - 5 3/4 in |
Overall Width1 | Yes |
Inside WxLxD | 7 1/2 in x 9 1/2 in x 7 1/4 in |
Overall WxLxD | 9 3/4 in x 11 3/4 in x 7 3/4 in |
Overall Length2 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length14 | Yes |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Description
The Pelican IM2075 Yellow Protective Case is a hard, high-performance resin case designed to keep your equipment safe. It is both airtight and watertight. This case is constructed of HPX high performance resin, which makes it lightweight yet strong. The micro case features an airtight and watertight design that protects against impact, vibration or shock. Its yellow color makes it easy to spot inside a dark toolbox or bag. You can use this Pelican hard case to store delicate items such as electronic devices, tools and parts, photographic equipment and much more. The Pelican IM2075 Yellow Protective Case has the qualities you need in a storage solution for your valuable tools and equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YR23)
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short (15628)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SB)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.42"D (015600-0050-110)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- Pelican Hard Case Storage