Shop All Handheld Flashlights
Pelican
Yellow No Led Industrial Handheld Flashlight, 183 lm
Mfr # 2410C
Zoro # G4472727
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 126 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2410C
- Zoro # G4472727
- UPC # 019428111380
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 0.8 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Overall Length | 7 in |
Manufacturer Warranty Length | Lifetime |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Lexan, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 184 m, Maximum Brightness 183 lm, Run Time at Maximum Brightness 5.45 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- ILC Replacement for WESTINGHOUSE F18TTL/841 (F18TTL/841 WESTINGHOUSE)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- PELICAN Black Rechargeable Tactical Handheld Flashlight, 18650, 944 lm lm (7600)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- PELICAN Black Rechargeable 18650, 860 lm lm (5050R)
- PELICAN Yellow No Led 256 lm (3415MCC)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- Pelican Handheld Flashlights