Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Yellow No Led 183 lm (Discontinued)
Mfr # 2410PL-G
Zoro # G0285247
This Product is Discontinued
Key Features
- Maximum Lumens Output 180 lm
- Number of Batteries 4
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2410PL-G
- Zoro # G0285247
- UPC # 019428111403
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 0.8 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Number of Batteries 4, Rechargeable No, Body Color Yellow, Lighting Technology LED, Weight with Batteries 7.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.