Shop All Handheld Flashlights
Pelican
Yellow No Led 130 lm
Mfr # 3315CC
Zoro # G4445535
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 130 lm
- Number of Batteries 3
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3315CC
- Zoro # G4445535
- UPC # 19428160753
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.14 in |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 1/8 in |
Body Diameter | 1 1/2 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 144 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 19 hr, Weight with Batteries 6.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For TCP 17030 (WW-Q7ZL-0)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- BESA LIGHTING Juni 10 Cord Pendant, Moss Bubble, Bronze, 1x60W Incandescent (1JT-JUNI10MS-BR)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 4 Tube (LABW-I4T5-D12)
- PELICAN Handheld Lights, Flood, Spot Beam, ABS (034150-0302-245)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- PELICAN Black Led 161 lm (020100-0101-110)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- PELICAN Glow In the Dark Green No 653 lm lm (3410M)
- PELICAN Yellow No Led 161 lm (2010C)
- DORCY 2D Krypton Flashlight Bulb 2.4 V Bayonet Base (41-1660)
- Pelican Handheld Flashlights