Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Yellow No 335 lm (Discontinued)
Mfr # 034150-0301-245
Zoro # G5523796
This Product is Discontinued
Key Features
- Maximum Lumens Output 335 lm
- Number of Batteries 3
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 034150-0301-245
- Zoro # G5523796
- UPC # 0019428156886
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.44 in |
Body Dia. | 5.5 in |
Battery Size | AA |
Body Diameter | 5 1/2 in |
Overall Length | 7 1/2 in |
Description
Right-Angle Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 135 m, Maximum Brightness 336 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 9 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.