Shop All Portable Coolers
Pelican
Wheeled Marine for 38 qt. Cooler
Mfr # 80QW-1-WHT
Zoro # G1531630
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 80 qt.
- Material Body: Polypropylene, Latch: ABS, Handle: TPE, Spigot: Polypropylene, Hardware: Stainless Steel
- With Wheels Yes
- Exterior Length 42 29/32 in
- Features Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid, Heavy Duty Wheels, Built-in Bottle Opener, Built-in Trolley Handle with Molded-in Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 80QW-1-WHT
- Zoro # G1531630
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Length | 42 29/32 in |
Exterior Height | 20 5/16 in |
Exterior Width | 20 13/16 in |
Exterior Dia. | Not Round |
Details
Capacity | 80 qt. |
Material | Body: Polypropylene, Latch: ABS, Handle: TPE, Spigot: Polypropylene, Hardware: Stainless Steel |
With Wheels | Yes |
Features | Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid, Heavy Duty Wheels, Built-in Bottle Opener, Built-in Trolley Handle with Molded-in Handles |
Cooler Design | Container Storage |
Item | Marine Chest Cooler |
Insulation | 2" Thick Polyurethane |
Body Color | White |
Number of Cans | 72 |
Primary Material | Plastic |
Lid Color | White |
Ice Retention | Up to 10 days |
Cooler Body Type | Marine Chest Cooler |
Cooler Capacity | 76 qt |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels Yes, 76 qt, Exterior Length 42 29/32 in, Exterior Width 20 13/16 in, Exterior Height 20 5/16 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLAGHER Fence Insulator Black (G659054)
- A.R. NORTH AMERICA Spray Gun, AR610,620,630,767 (PW13-3/8)
- ILC Replacement For Graphtec Gl840 Battery (GL840)
- KOHLER Fuel Hose Assy(Ecv Fcv Ezt) (24 399 36-S)
- PELICAN TAN ELITE WHEELED COOLER (80QW-2-TAN)
- PELICAN Cooler (14QT)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- PELICAN 45 qt. RC Elite Cooler, Dark Gray (PCN45QW-6-DKGRY)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- Pelican Portable Coolers