Shop All Portable Coolers
This Product is Discontinued
Pelican
Wheeled Cooler, 80 qt. (Discontinued)
Mfr # 80QW-2-TAN
Zoro # G1531588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 80 qt.
- Material Body: Polypropylene, Latch: ABS, Handle: TPE, Spigot: Polypropylene, Hardware: Stainless Steel
- With Wheels Yes
- Features Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid, Heavy Duty Wheels, Built-in Bottle Opener, Built-in Trolley Handle with Molded-in Handles
- Exterior Height 20 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 80QW-2-TAN
- Zoro # G1531588
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 20 5/16 in |
Exterior Width | 20 13/16 in |
Exterior Length | 42 29/32 in |
Exterior Dia. | Not Round |
Details
Capacity | 80 qt. |
Material | Body: Polypropylene, Latch: ABS, Handle: TPE, Spigot: Polypropylene, Hardware: Stainless Steel |
With Wheels | Yes |
Features | Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid, Heavy Duty Wheels, Built-in Bottle Opener, Built-in Trolley Handle with Molded-in Handles |
Body Color | Tan |
Cooler Design | Container Storage |
Item | Marine Chest Cooler |
Insulation | 2" Thick Polyurethane |
Primary Material | Plastic |
Cooler Capacity | 76 qt |
Ice Retention | Up to 10 days |
Cooler Body Type | Marine Chest Cooler |
Lid Color | Tan |
Number of Cans | 72 |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels Yes, 76 qt, Exterior Length 42 29/32 in, Exterior Width 20 13/16 in, Exterior Height 20 5/16 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.