Shop All Base-Mount and Tripod Work Lights
Pelican
Temporary Job Site Light, 12,000 lm, 12VD
Mfr # 9460M
Zoro # G2764671
Free Shipping & Returns
$2,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Battery/Rechargeable
- Number of Lamp Heads 2
- Lumens 12000
- Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 9460M
- Zoro # G2764671
- UPC # 019428155612
- Country of Origin United States
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 13 ft |
Max. Extension Height | 79 in |
Manufacturer Warranty Length | 1 yr Limited |
Head Depth | 2.25 in |
Head Width | 5.75 in |
Maximum Height Adjustment | 79 in |
Power Cord Length | 14 in |
Head Height | 8.25 in |
Overall Height | 79 in |
Description
Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 12,000 lm, Number of Brightness Levels 1, Power Cord Length 14 in, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 2, Mount Type Floor Stand, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 79 in, Beam Angle 120 Degrees , Color Rendering Index Not Applicable, Includes Bulb Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT 5K)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (78914)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1500W (MH1500/U)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-110)
- PELICAN PELICAN LED Black Remote Area Lighting System (094400-0001-110)
- PELICAN Temporary Job Site Light, 5300 lm, 14VDC (094400-0001-245)
- PELICAN Temporary Job Site Light, 12,000 lm, 12VD (094600-0002-245)
- PELICAN PELICAN LED Black Remote Area Lighting System (094330-0000-110)
- PELICAN PELICAN LED Yellow Remote Area Lighting System (9460M)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- Pelican Base-Mount and Tripod Work Lights