Shop All Hard Case Storage
Pelican
Silver Protective Case, 13.37"L x 11.62"W x 6"D
Mfr # 1400
Zoro # G4333147
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water Tight
- Overall Depth 6 in
- Overall Length 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1400
- Zoro # G4333147
- UPC # 019428101237
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 3/8 in |
Overall Width | 11 5/8 in |
Inside Width | 11 7/8 in |
Lid Depth | 1 1/4 in |
Inside Depth | 5 1/4 in |
Inside Length | 8 7/8 in |
Bottom Depth | 4 in |
Overall Width1 | Yes |
Depth (Top Lid - Bottom) | 1 1/4 in - 4 in |
Overall Length2 | Yes |
Inside Length Range | Shorter than 12 in |
Carry-On Size | Yes |
Overall Length1 | Yes |
Inside Width Range | 10 to 16 in |
Overall Width2 | Yes |
Inside WxLxD | 11 7/8 in x 8 7/8 in x 5 1/4 in |
Overall WxLxD | 11 5/8 in x 13 3/8 in x 6 in |
Overall Depth1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Length22 | Yes |
Overall Length14 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color BL, GR, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in, Overall Length 13 3/8 in, Overall Width 11 5/8 in, Weight Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Combo Wrench, 12, 9/16 in. (1218RS)
- KNIPEX 6 3/8 in Wire Stripper 7 AWG (11 02 160)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Prot AirCase, 9 39/64 in, PrPu, Blk (016070-0001-110)
- PROSKIT Heavy Duty Waterproof Case, 20 kg Cpty (TC-285)
- Pelican Hard Case Storage