Shop All Gun Cases & Bags
This Product is Discontinued
Pelican
Rifle for Case 1780Hl, Tan (Discontinued)
Mfr # 1780HL
Zoro # G1531457
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Desert Tan
- Material polypropylene
- Overall Depth 16-1/2"
- Overall Length 44.9"
- Handle Style Rubber Over Molded Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1780HL
- Zoro # G1531457
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Overall Depth | 16-1/2" |
Overall Length | 44.9" |
Overall Width | 25.32" |
Details
Item | Rifle for Case 1780Hl,Tan |
Color | Desert Tan |
Material | polypropylene |
Handle Style | Rubber Over Molded Handles |
Number of Wheels | 4 |
Features | Watertight, Crushproof, Dustproof; Detachable Halves Serve as Mobile Firearm Racks; Fast Loading; Lockable Metal Cross Bar; Hi-Density Foam Tray Option for 10 Firearms with Scopes; Manual Pressure Equalization Valve; O-Ring Seal; Open Cell Core with Solid Wall Design - Strong; Light Weight |
Water and Air Tight O-Ring | Polymer |
Includes Foam | Yes |
Description
Rifle for Case 1780Hl,Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.