Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1621
Zoro # G1112559
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 20 in
- Sheet Length 25 in
- Foam Sheet Type Convoluted Foam
- Sheets per Case 6
- Foam Square Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1621
- Zoro # G1112559
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Sheet Width | 20 in |
Sheet Length | 25 in |
Foam Square Width | 20 in |
Overall Foam Square Size | 25 in L x 20 in W x 14 in H |
Foam Square Length | 25 in |
Details
Item | Replacement Foam Set for 1784 |
Foam Sheet Type | Convoluted Foam |
Sheets per Case | 6 |
Sheet Thickness | 355.6 mm |
Overall Thickness of Set | 14 in |
Sets per Case | 4 |
Description
Replacement Foam Set for 1784, Foam Sheet Type Convoluted Foam, Sheet Thickness 355.6 mm, Sheet Width 20 in, Sheet Length 25 in, Sheets per Case 6, Sets per Case 4, Overall Thickness of Set 14 in, Foam Square Length 25 in, Foam Square Width 20 in, Overall Foam Square Size 25 in L x 20 in W x 14 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 1-1/2" Loose Lead Rings, Steel, Pk100 (ACC72204)
- BROTHER Label Tape, 2-1/8"x2/3" (DK-1204)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 8", 2 mil, Clear, Pk1000 (5CNG7)
- BSC PREFERRED 5/8 x 2'' - ''Attention - Observe Precautions'' Labels (S-6516)
- PELICAN Divider/Foam Set for 1650 Case (1655)
- PELICAN Replacement Foam Set for 1784 (1071)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- PELICAN Divider Set with Foam for 1660 (1665)
- PELICAN Replacement Foam Set for 1610 (1611)
- PELICAN Replacement Foam Set for 1690 (1691)
- PARTNERS BRAND Air Foam Rolls, 1/16" x 24" x 1250, White, 3/Bundle (FW116S24)
- Pelican Protective Packaging Foam