Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1521
Zoro # G1112489
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Square Width 16 in
- Sheet Thickness 203.2 mm
- Sheets per Case 3
- Sheet Width 16 in
- Overall Foam Square Size 20 in L x 16 in W x 8 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1521
- Zoro # G1112489
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Foam Square Width | 16 in |
Sheet Width | 16 in |
Overall Foam Square Size | 20 in L x 16 in W x 8 in H |
Sheet Length | 20 in |
Foam Square Length | 20 in |
Details
Item | Replacement Foam Set for 1520 |
Sheet Thickness | 203.2 mm |
Sheets per Case | 3 |
Foam Sheet Type | Convoluted Foam |
Sets per Case | 3 |
Overall Thickness of Set | 8 in |
Description
Replacement Foam Set for 1520, Foam Sheet Type Convoluted Foam, Sheet Thickness 203.2 mm, Sheet Width 16 in, Sheet Length 20 in, Sheets per Case 3, Sets per Case 3, Overall Thickness of Set 8 in, Foam Square Length 20 in, Foam Square Width 16 in, Overall Foam Square Size 20 in L x 16 in W x 8 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Binder with Hooks, Blue (A7054122A)
- VICTOR Calculator, 8Digit Handheld, White (700)
- TECHFLEX Techflex HWN1.50BK Flex Jackets - 1-1/2" x 250' (HWN1.50BK)
- MAGNA VISUAL Magnetic Round Indicators, Blue, PK20 (FI-125)
- PELICAN Pick N Pluck Foam for 1510 (1511)
- PELICAN Replacement Foam Set for 1610 (1631)
- PELICAN Replacement Foam Set for 1751 (1751)
- PELICAN Divider Set with Foam for 1660 (1665)
- PELICAN Replacement Foam Set for 1784 (1071)
- PELICAN Replacement Foam Set for 1660 (1661)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- Pelican Protective Packaging