Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1491
Zoro # G1112513
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Sheet Type Convoluted Foam
- Foam Square Width 14 in
- Foam Square Length 20 in
- Overall Foam Square Size 20 in L x14 in W x 5 in H
- Sheet Thickness 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1491
- Zoro # G1112513
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Foam Square Width | 14 in |
Foam Square Length | 20 in |
Overall Foam Square Size | 20 in L x14 in W x 5 in H |
Sheet Length | 20 in |
Sheet Width | 14 in |
Details
Item | Replacement Foam Set for 1784 |
Foam Sheet Type | Convoluted Foam |
Sheet Thickness | 127 mm |
Sheets per Case | 3 |
Overall Thickness of Set | 5 in |
Sets per Case | 3 |
Description
Replacement Foam Set for 1784, Foam Sheet Type Convoluted Foam, Sheet Thickness 127 mm, Sheet Width 14 in, Sheet Length 20 in, Sheets per Case 3, Sets per Case 3, Overall Thickness of Set 5 in, Foam Square Length 20 in, Foam Square Width 14 in, Overall Foam Square Size 20 in L x14 in W x 5 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Economy Clear View 3 Ring Binders, 1 Inc (19601)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- ENERGEL Pen, Energel Rtx, X-Fine, Bk (BLN73A)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- PELICAN Replacement Foam Set for 1610 (1631)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- PELICAN Replacement Foam Set for 1730 (1731)
- PELICAN Replacement Foam Set for 1784 (1071)
- PARTNERS BRAND Plastic Jug Foam Insert, 1-1 Gallon, White, 48/Case (HAZ1063)
- Pelican Protective Packaging