Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1471
Zoro # G1112443
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Length 18 in
- Foam Square Length 18 in
- Overall Thickness of Set 5 in
- Sheet Width 14 in
- Foam Sheet Type Convoluted Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1471
- Zoro # G1112443
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Sheet Length | 18 in |
Foam Square Length | 18 in |
Sheet Width | 14 in |
Overall Foam Square Size | 18 in L x 14 in W x 5 in H |
Foam Square Width | 14 in |
Details
Item | Replacement Foam Set for 1784 |
Overall Thickness of Set | 5 in |
Foam Sheet Type | Convoluted Foam |
Sheet Thickness | 127 mm |
Sheets per Case | 3 |
Sets per Case | 3 |
Description
Replacement Foam Set for 1784, Foam Sheet Type Convoluted Foam, Sheet Thickness 127 mm, Sheet Width 14 in, Sheet Length 18 in, Sheets per Case 3, Sets per Case 3, Overall Thickness of Set 5 in, Foam Square Length 18 in, Foam Square Width 14 in, Overall Foam Square Size 18 in L x 14 in W x 5 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelope, Top Load, Letter, Cr, PK5 (89540)
- VNM SIGNMAKER Printer Kit, Series VNM SIGNMAKER (VNM4-5SKIT)
- IDL PACKAGING Strapping Dispenser, Polypropylene Strapping, 8"x8" Core (CA240-P)
- ZORO SELECT 4" x 3" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPJ8)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- PELICAN Replacement Foam Set for 1660 (1661)
- PELICAN Replacement Foam Set for 1784 (1120-400-000)
- PELICAN Divider Set with Foam for 1560 (1565)
- PELICAN Replacement Foam Set for 1784 (1071)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- Pelican Protective Packaging Foam