Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1151
Zoro # G1112330
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheets per Case 2
- Foam Sheet Type Convoluted Foam
- Sheet Width 8 in
- Foam Square Length 10 in
- Sheet Thickness 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1151
- Zoro # G1112330
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Sheet Width | 8 in |
Foam Square Length | 10 in |
Sheet Length | 10 in |
Overall Foam Square Size | 10 in L x 8 in W x 5 in H |
Foam Square Width | 8 in |
Details
Item | Replacement Foam Set for 1784 |
Sheets per Case | 2 |
Foam Sheet Type | Convoluted Foam |
Sheet Thickness | 127 mm |
Overall Thickness of Set | 5 in |
Sets per Case | 2 |
Description
Replacement Foam Set for 1784, Foam Sheet Type Convoluted Foam, Sheet Thickness 127 mm, Sheet Width 8 in, Sheet Length 10 in, Sheets per Case 2, Sets per Case 2, Overall Thickness of Set 5 in, Foam Square Length 10 in, Foam Square Width 8 in, Overall Foam Square Size 10 in L x 8 in W x 5 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- PELICAN Replacement Foam Set for 1751 (1751)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- PELICAN Replacement Foam Set for 1610 (1631)
- PELICAN Replacement Foam Set for 1660 (1661)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ53)
- Pelican Protective Packaging Foam