Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1730
Mfr # 1731
Zoro # G1112218
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Foam Square Size 45 in L x 16 in W x 14 in H
- Foam Sheet Type Convoluted Foam
- Sets per Case 1
- Sheet Thickness 355.6 mm
- Sheets per Case 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1731
- Zoro # G1112218
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Overall Foam Square Size | 45 in L x 16 in W x 14 in H |
Sheet Width | 16 in |
Foam Square Width | 16 in |
Foam Square Length | 45 in |
Sheet Length | 45 in |
Details
Item | Replacement Foam Set for 1730 |
Foam Sheet Type | Convoluted Foam |
Sets per Case | 1 |
Sheet Thickness | 355.6 mm |
Sheets per Case | 1 |
Overall Thickness of Set | 14 in |
Description
Replacement Foam Set for 1730, Foam Sheet Type Convoluted Foam, Sheet Thickness 355.6 mm, Sheet Width 16 in, Sheet Length 45 in, Sheets per Case 1, Sets per Case 1, Overall Thickness of Set 14 in, Foam Square Length 45 in, Foam Square Width 16 in, Overall Foam Square Size 45 in L x 16 in W x 14 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13" x 5" Open Poly Bags, 2 mil, Clear (5DTH5)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CPA3)
- CONSOLIDATED STAMP INK, STAMP, F/XSTAMPER, RD (22111)
- ZORO SELECT 1-5/8" x 3-1/4" Green Paper Wire Tag, Pk1000 (1GYU5)
- PELICAN Foam for 1050 Pelican Microcase (1052)
- PELICAN Replacement Foam Set for 1610 (1611)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- PELICAN Replacement Foam Set for 1751 (1751)
- PELICAN Pick N Pluck Foam Set for 1600 (1602)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY94)
- Pelican Protective Packaging Foam