Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1650
Mfr # 1651
Zoro # G1112242
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Thickness of Set 13 in
- Sheet Thickness 330.2 mm
- Foam Square Length 33 in
- Sheet Width 22 in
- Foam Sheet Type Convoluted Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1651
- Zoro # G1112242
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Foam Square Length | 33 in |
Sheet Width | 22 in |
Overall Foam Square Size | 33 in L x 22 in W x 13 in H |
Foam Square Width | 22 in |
Sheet Length | 22 in |
Details
Item | Replacement Foam Set for 1650 |
Overall Thickness of Set | 13 in |
Sheet Thickness | 330.2 mm |
Foam Sheet Type | Convoluted Foam |
Sheets per Case | 4 |
Sets per Case | 4 |
Description
Replacement Foam Set for 1650, Foam Sheet Type Convoluted Foam, Sheet Thickness 330.2 mm, Sheet Width 22 in, Sheet Length 22 in, Sheets per Case 4, Sets per Case 4, Overall Thickness of Set 13 in, Foam Square Length 33 in, Foam Square Width 22 in, Overall Foam Square Size 33 in L x 22 in W x 13 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Marker, Expo, Ultra, Fine, Assorted, PK4 (1871133)
- BSC PREFERRED 4 3/4 x 2-3/8'' Pink 13 Pt. Shipping Tags, 1000PK (S-2414P)
- TAPE LOGIC Tape Logic® Packing List Envelope, 5" x 10" Resealable, Clear, 1000/Case (RCF510)
- NINJATEK NinjaFlex Snow 1.75Mm 2Kg (3DNF0017520)
- PELICAN Replacement Foam Set for 1690 (1691)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- PELICAN Replacement Foam Set for 1784 (1071)
- PELICAN Replacement Foam Set for 1610 (1611)
- PELICAN Divider/Foam Set for 1650 Case (1655)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- Pelican Protective Packaging