Shop All Hard Case Storage
Pelican
Red Micro Case, 5.88"L x 4.06"W x 2.12"D
Mfr # 1010
Zoro # G1110720
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Features Case is Able to be Submerged Under 1 Meter of Water for up to 30 Minutes in Accordance with IP67 Testing Parameters, Available in Clear with Color Liner or Solid, Watertight, Crushproof, Dustproof, Carabiner, Easy Open Latch, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Stainless Steel Hardware
- Overall Depth 2.12"
- Overall Length 5.88"
- Overall Width 4.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1010
- Zoro # G1110720
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2.12" |
Overall Length | 5.88" |
Overall Width | 4.06" |
Details
Color | Red |
Material | Polycarbonate |
Features | Case is Able to be Submerged Under 1 Meter of Water for up to 30 Minutes in Accordance with IP67 Testing Parameters, Available in Clear with Color Liner or Solid, Watertight, Crushproof, Dustproof, Carabiner, Easy Open Latch, Rubber Liner for Extra Protection Doubles as O-Ring Seal, Stainless Steel Hardware |
Includes Foam | Yes |
Water and Air Tight O-Ring | Thermoplastic Rubber |
Case Type | Micro Case |
Item | Micro Case |
Description
Microcase 1010,Clear/Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush set Replaces Makita CB430, 191964-0, 195018-5 & 191971-3, PK 2 (K44)
- HOLEX Impact Socket, 3/4 inch Drive, 6 pt, 13/16 inch (652002 13/16)
- PROTO Screw Extractor, 15/32 In. (J9525B)
- SUPERCUT 105-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450231)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- PELICAN ProtAirCase, 7 45/64 in, PrPu, Blk (015570-0011-110)
- PELICAN Orange Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- Pelican Hard Case Storage